0
1
2
3
4
5

T123 XF Progressor for Metal Jigsaw Blades


£8.59 Inc VAT (20%)
Up to 4% off

See 3 Product Variants
£8.59

Description

T123 XF Progressor for Metal Jigsaw Blade is breakproof and delivers fast straight cuts for use in thick and thin metal.

• Tooth geometry has progressively increasing tooth pitch, which enables work in materials with a wide range of densities.

• Milled, wavy-set teeth are designed for rapid cuts in metal sheets.

• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body reduce risk of breakage.

• For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Type:
T123XF
Tooth Spacing:
1.2 - 2.6 mm
Tooth Set:
Mill Wavy
Overall Length:
100 mm
Blade Material:
BIM - Bi-metal
Cutting Application:
Metal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome