0
1
2
3
4

T144 D Speed for Wood Jigsaw Blades


Select
Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

T144 D Speed for Wood Jigsaw Blade consistently delivers fast, straight cuts in wood.

Features and Benefits
• Sharp-ground, side-set teeth provide quick results
• High carbon steel material is designed for cutting softwood and other non-abrasive woodworking materials
• Large progressive tooth pitch (4-5.2 mm) enables the blade to cut a variety wooden materials with 5-50 mm thickness

Typical Applications
• Suitable for softwood, plywood, chipboard, fibre board
• For use with jigsaws with T-Shank clamping systems

Feature Attributes

Cutting Application:
Chipboard,Wood,Plywood,Softwood,Fibre Board
Overall Length:
100 mm
Tooth Set:
Side Set,Ground
Blade Material:
HCS - High Carbon Steel
Type:
T144D
Cut Type:
Fast,Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome