0
1
2
3
4

T144 DF Speed for Hard Wood Jigsaw Blades


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

T144 DF Speed for Hard Wood Jigsaw Blade delivers fast straight cuts in wood.

• Sharp-ground, side-set teeth make fast cuts.

• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials.

• Large progressive tooth pitch (4-5.2 mm) cuts a variety of solid wooden materials with 5-50 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Type:
T144DF
Cut Type:
Straight,Speed
Tooth Spacing:
4-5.2 mm
Blade Material:
BIM - Bi-metal
Shank Type:
T-shank
Cutting Application:
Laminated Panels,Wood,Softwood,Hardwood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome