0
1
2
3

T227 D Special for Alu Jigsaw Blades


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

T227 D Special for Alu Jigsaw Blade delivers fast curved cuts in metal.

• Cuts Aluminium sheets with 3 - 15 mm thickness and aluminium pipes and profiles up to 30 mm diameter.

• Milled, side-set tooth geometry with large, oval-shaped gullets is designed for fast work.

• Narrow blade width enables curved cuts.

• Fully hardened, high-grade HSS is appropriate for cutting aluminium and non-ferrous metals.

• For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Cutting Application:
Metal
Cut Type:
Special,Flexible,Curved
Shank Type:
T-shank
Tooth Set:
Milled,Side Set
Type:
T227D
Overall Length:
75 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome