0
1
2
3

T344 D Speed for Wood Jigsaw Blades


£9.39 Inc VAT (20%)

See 2 Product Variants
£9.39

Description

T 344 D Speed for Wood Jigsaw Blade makes fast straight cuts in wood.

• Sharp-ground, side-set teeth produce fast cuts.

• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials.

• Large 4.0 mm tooth pitch and long length of 152 mm enables cuts in wooden materials between 5 to 100 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Overall Length:
152 mm
Tooth Set:
Side Set
Shank Type:
T-shank
Tooth Spacing:
4 mm
Type:
T344D
Blade Material:
HCS - High Carbon Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome