4329 Orbital Jigsaw


Select
£93.99 Inc VAT (20%)


See all variants from £93.99

Description

The Makita 4329 Orbital Action Jigsaw has 3 orbit settings and a variable speed trigger. Its smooth, rigid aluminium base is rustproof and easily glides over the workpiece. Bevel cutting up to 45° left or right is also possible with the tiltable base.The ergonomic, lightweight design incorporates a counterweight balancing system which reduces vibration. A sliding dust cover improves dust collection and prevents the scattering of chips. Supplied with: 1 x Blade and 1 x Hex Wrench. Specifications: Input Power: 450W.Strokes at No Load: 500-1,300/min.Stroke Length: 18mm.Bevel Capacity: 45°.Capacity: Steel: 6mm, Wood: 65mm.Weight: 1.9kg.

Feature Attributes

Capacity (Metal):
6 mm
Input Power:
450 W
Wood Cutting Capacity:
65 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome