4350 CT Orbital Jigsaw


£189.99 Inc VAT (20%)

See all variants from £189.99

Description

The Makita 4350 Orbital Action Jigsaw features a quick release, tool-less blade change enabling you to continue work with a minimum of disruption. This robust mains powered jigsaw is perfect for site or workshop use. The soft grip handles and anti-splintering device mean you can use the jigsaw for extended periods with minimal discomfort.Variable speed control, a built in job light and an adjustable, sturdy base increase accuracy and control when cutting. The double insulated cable and robust all-metal gearbox means this jigsaw should give you years of problem-free use.  Specifications: Input Power: 720W.Strokes at No Load: 800-2,800/min.Stroke Length: 26mm.Capacity: Metal: Steel: 10mm, Wood: 135mm.Weight: 2.6kg.

Feature Attributes

Wood Cutting Capacity:
135 mm
Capacity (Metal):
10 mm
Input Power:
720 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome