4350FCT 720W Orbital Action Top Handle Jigsaw in Carry Case


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Makita's Top Handle Jigsaw, the 4350FCT, combines power and superior feel with substantially less vibration and noise for improved cutting performance. It is ideal for woodworkers, cabinet makers, and general contractors seeking a excellent top handle jigsaw.

• 3 orbital settings plus straight cutting with powerful 6.3A motor for cutting in all varieties of materials.

• Variable speed control dial (800-2,800 SPM) enables user to match the speed to the application for superior results.

• Tool-less blade change system for fast and easy blade installation and removal.

• Uses T Shank, Tang Shank, Bayonet saw blades.

• Built-in LED light illuminates the line of cut for increased accuracy.

• Electronic speed control maintains constant speed under load.

• Soft start feature for smooth start-ups.

• Die-cast aluminum base adjusts up to 45° right or left and positive stop at 90° for solid cutting performance.

• Ergonomically designed rubberized top handle grip for added comfort.

• Onboard hex wrench for fast, accurate bevel adjustments.

• Built-in dust blower clears the line of cut for increased accuracy.

• Through-the-body dust port for use with the dust nozzle included.

See full description

Feature Attributes

Noise/ Vibration Information:
Please Refer to Attached Data Sheet
Wood Cutting Capacity:
135 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Number of Orbital Settings:
3
Includes:
Jigsaw Blade,Hex Wrench,Cover Plate,Anti-splintering Device
Steel Cutting Capacity:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome