0
1

4351FCT - 720w Orbital Action Jigsaws


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

4351FCT - 720w Orbital Action Jigsaws
Orbital Jigsaw with tool-less blade fixing and variable speed control. Ergonomic rubberised grip. LED job light. Soft start and constant speed control.

Strokes per minute: 800 - 2,800spm.
Accessories: jigsaw blade set (B10, BR13, B22 x2 each), hex wrench, cover plate, anti-splinter device.
Capacities: wood 135mm, mild steel 10mm.

See full description

Feature Attributes

Stroke Length:
26 mm
Power Rating:
720 W
Number of Orbital Settings:
4
Wood Cutting Capacity:
135 mm
Aluminium Cutting Capacity:
20 mm
Steel Cutting Capacity:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome