CJ160V Cut Jigsaw 160mm 800W


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Features:

- High performance jigsaw with powerful 800W motor
- 5 stage variable speed motor with constant speed control
- Low friction fluorine coated base
- One-touch sub-base for smoother curve cutting
- Tool free blade locking system
- LED spotlight
- Dust blower ensures cut line is visible
- Variable speed motor
- Soft grip handle

See full description

Feature Attributes

Aluminium Cutting Capacity:
20 mm
Cutting Action:
Straight & Orbital (pendulum)
Maximum No Load Speed:
2800
Includes:
1x Chip Cover,1x Dust Collection Adapter,1x Splinter Guard,1x Wrench,1x CJ160V Jigsaw,1x One Touch Sub Base,3x Jigsaw Blades (41/42/123X),1x Carry Case
Wood Cutting Capacity:
160 mm
Noise/ Vibration Information:
Auto speed mode for reduced vibration
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome