CJ90VST2J1Z Jigsaw


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description

The HiKOKI CJ90VST2J1Z Jigsaw has a compact design with a cylinder and plate-type plunger for improved durability and cutting accuracy. The large blade release lever makes it easy to change the blade. A secure blade clamp provides extra stability when cutting curves. There is also a dust blower keeps the cut line clear. Specifications: Input Power: 705W.No Load Speed: 850-3,000/min.Stroke Length: 26mm.Min. Cutting Radius: 25mm.Cutting Capacity: Wood 90mm, Mild Steel 10mm.Weight: 2.2kg.

Feature Attributes

Wood Cutting Capacity:
90 mm
Capacity (Metal):
10 mm
Input Power:
705 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome