DCS331 XR Premium Jigsaw


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

The DEWALT DCS331 XR Premium Jigsaw is fitted with a powerful & highly efficient PM47 fan-cooled motor, that features replaceable brushes. Delivering a fast cutting action, up to 3000 strokes per minute, maximising user productivity. The intelligent variable speed trigger & lock-off switch provide quick controlled cuts and enhanced work safety. Its 3-position pendulum action controls the aggressiveness or smoothness of cuts. The tool free adjustable shoe with anti-scratch cover bevels 45°, in both directions. Uses a quick and easy patented keyless blade change system, that accepts T-shank blades. It's modular component design provides trouble free servicing whilst the patented anti-vibration counter-balance mechanism and rubber grip providing a smooth operation. There is also a dust blower that keeps line of cut clear of dust and debris. Specifications: Strokes at No Load: 0-3,000/min.Stroke Length: 26mm.Bevel Capacity: 45°.Capacity: Metal 10mm, Wood 135mm.

Feature Attributes

Capacity:
10 mm
Supply Voltage:
18 V
Wood Cutting Capacity:
135 mm
Power Source:
Cordless 18V
Capacity (Steel):
10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome