EY4550X Cordless Jigsaw


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

The Panasonic EY4550X Cordless Jigsaw offers high cutting performance as well as outstanding endurance. With 4 stages of pendulum, the speed and accuracy adapts perfectly to a wide variety of different materials including metal, plastic and wood. The Activating Dust-Blow function blows the dust away and keeps the cutting line clear, preventing work disruption. The LED light and keyless blade change mechanism enable comfortable working. Jobsites make tough demands on Power Tools. Unexpected water contact or exposure to dust can cause a malfunction of the tool leading to trouble and delays. Panasonic have developed the Tough Tool IP range (which includes this machine) for exceptional resistance to water and dust. Tough Tool IP is a reassuring presence in the most difficult conditions. Specifications: Strokes at No Load: 0-2,500/min.Stroke Length: 26mm.Capacity: Wood: 65mm, Mild Steel: 6mm, Aluminium: 10mm.Max. Thickness of Mounting Blade: 1.6mm.Weight: 3.35kg.

Feature Attributes

Wood Cutting Capacity:
65 mm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome