0
1
2
3

GST 150 BCE - 780W Bow Handle Pendulum Jigsaw 0601513060 / 0601513070


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

FEATURES:

• High power reserves, even in hard and thick beams, due to powerful and overload-capable 780-watt motor.

• Extremely robust and bend-resistant sole plate for the toughest jobs.

• High cutting precision due to new saw blade clamping system.

• Tool-free saw blade clamping system for easy and fast saw blade changes, accepts all 'T style' Blades.

• Ergonomic grip area with softgrip surfaces for a high level of comfort during use.

• 4-stage pendulum action for fine through to coarse cuts.

• Electronic speed preselection.

See full description

Feature Attributes

Wood Cutting Capacity:
150 mm
Power Rating:
780 W
Model Number:
GST 150 BCE
Steel Cutting Capacity:
10 mm
Number of Orbital Settings:
4
Noise/ Vibration Information:
Please See Attached Technical Data Sheet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome