206 HSS Slow Helix Jobber Drills


Select
£6.99 Inc VAT (20%)


See all variants from £6.99


Description unavailable

Feature Attributes

Series:
206
Material:
High Speed Steel
Flute Construction:
Ground Flute
Number of Flutes:
2
Standards Met:
DIN 338
Point Angle:
118 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome