5736 HSS-E Gold Ring Spiral Point Powertaps - Tin Coated


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

Guhring GoldRing PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.

Features
• HSS-E
• TiN Coated
• Tolerance ISO 2/6H
• Form B
• Dimension manufactured to DIN 2184-1
• Shank manufactured to DIN 371
• For through holes
• Sizes M2 to M20

See full description

Feature Attributes

Material:
Cobalt High Speed Steel
Series:
5736
Finish/Coating:
TiN
Number of Flutes:
3
Coolant Delivery:
External
Dimensions Standard:
DIN 371
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome