0
1
2

A1211 HSS Straight Shank Jobber Drills (Metric)


Select
£1.49 Inc VAT (20%)
Up to 3.5% off


See all variants from £1.49

Description

General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Made from high speed steel with a black oxide coating for excellent heat and wear resistance during applications.

Features and Benefits
• Made from high speed steel for increased rigidity and strength
• Black oxide coating for greater heat and wear resistance

Specifications
• Point angle: 118°
• Tolerance of diameter: h8
• Tolerance of shank: f11
• Black finish (W-Finish), up to 3.00mm bright finish
• BS 328/DIN338RN

Typical Applications
• Steels
• Cast steels
• Grey cast iron
• Malleable cast steel
• Cast iron
• Nickel
• Brass
• Aluminum alloy
• Graphite

See full description

Feature Attributes

Flute Construction:
Ground Flute
Drill Diameter Tolerance:
h8
Web Thickness:
Standard
Point Angle:
118 °
Helix Type:
Normal Helix
Series:
A1211
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome