A1211 TIN S/S JOBBER DRILL


£4.39 Inc VAT (20%)
Up to 12% off

See 4 Product Variants
£4.39

Description


Description unavailable

Feature Attributes

Drill Diameter Tolerance:
h8
Number of Flutes:
2
Cutting Direction:
Right Hand
Web Thickness:
Standard
Finish/Coating:
Steam Tempered
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome