A777 HSCo Cobalt Heavy-Duty Jobber Drill Bits Metric


Select
Select
£6.19 Inc VAT (20%)
Up to 31.5% off


See all variants from £6.19

Description

A777 Metric Cobalt Jobber Drill Bits have a heavy-duty, 135° split point for use when greater heat is generated during drilling, e.g on higher tensile tougher materials and in particular the Aerospace Industry. Specification Flute Geometry: Standard Helix, Right hand spiral, Thick WebPoint Angle: 0.30 mm - 0.95 mm 118° Conical point1.00 mm to 1.40 mm inclusive 135° 4 facet point1.50 mm and above 135° split point sizes (Split point geometry to NAS 907 Aerospace Specification type P3 Point) Surface Treatment: BronzeMaterial: HSCo Cobalt steel DIN 338 RN / BS328 / ISO 235

Feature Attributes

Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome