Alpha XE Jobber Drill


Select
£4.29 Inc VAT (20%)


See all variants from £4.29


Description unavailable

Feature Attributes

Finish/Coating:
Uncoated
Number of Flutes:
2
Drill Diameter Tolerance:
h8
Flute Type:
Spiral
Standards Met:
DIN 338
Shank Diameter Tolerance:
f11
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome