Carbide 3 Flute High Precision Straight Shank Drills


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Series 5518 Carbide 3 Flute High Precision Straight Shank Drill

For use on general steels/brass,cast iron,aluminium and alloys. Suitable for interrupted cutting

Features
• Metric sizes 3.00mm to 20.00mm
• Bright finish
• 5xD
• 130° point
• Self-centering
• Reinforced straight shank
• Web thinning >3.00mm
• Optimal centering

See full description

Feature Attributes

Material:
Carbide
Series:
5518
Cutting Direction:
Right Hnd
Helix Type:
Normal Helix
Flute Type:
Spiral
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome