Carbide Straight Shank Jobber Drills


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

Series 732 Carbide Straight Shank Jobber Drill

Carbide general purpose jobber drill for use on universal steels,general steels & brass,cast iron and aluminium.

• Metric
• Bright Finish
• 5xD
• 118° faceted point
• Web thinned >2.00mm

See full description

Feature Attributes

Helix Type:
Normal Helix
Cutting Direction:
Right Hnd
Drill Diameter Tolerance:
H7
Finish/Coating:
Bright
Material:
Carbide
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome