HSS-Co Fire Coat GT100 Drills


Select
£17.39 Inc VAT (20%)


See all variants from £17.39

Description


Description unavailable

Feature Attributes

Point Angle:
130 °
Flute Construction:
Ground Flute
Flute Type:
Spiral
Finish/Coating:
FIREX® (TiN+TiAlN)
Cutting Direction:
Right Hand
Material:
Cobalt High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome