HSS-Co GT100 Jobber S-Drills


Select
£13.29 Inc VAT (20%)


See all variants from £13.29

Description

Series 658 HSS-Co High Helix (Parabolic Flute) Straight Shank Jobber Drills
Tin Coated -Inch
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to DIN 338.Type 658

Feature Attributes

Cutting Direction:
Right Hnd
Drill Diameter Tolerance:
H8
Web Thickness:
Form A
Number of Flutes:
2
Material:
Cobalt High Speed Steel
Standards Met:
DIN 338
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome