HSS-Co Straight Shank Jobber Drills Bright Finish (Inch)


Select
£5.59 Inc VAT (20%)
Up to 6.5% off


See all variants from £5.59

Description

Series 605 HSS-Co Straight Shank Jobber Drills
Bright Finish - Inch
Rigid, high-heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels. Limited suitability for special alloys such as hastaloy, inconel, nimonic etc. Manufactured to DIN338.

Features and Benefits
• Rigid HSS and Cobalt construction for strength in challenging applications
• High-heat and wear resistance for prolonged tool lifespan
• Large helix angle of 35° for greater cutting performance and chip removal

Standards
• DIN338

Typical Applications
• Titanium
• Titanium alloys
• Stainless steels
• Heat resisting austenitic steels

Notes
• Limited suitability for special alloys such as hastaloy, inconel, nimonic etc

See full description

Feature Attributes

Material:
Cobalt High Speed Steel
Flute Construction:
Ground Flute
Finish/Coating:
Bright
Series:
605

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome