HSS Straight Shank Jobber Drills - TiN Tipped - Inch


Select
Select
£0.73 Inc VAT (20%)


See all variants from £0.73

Description

Inch
Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.

Feature Attributes

Web Thickness:
Standard
Standards Met:
DIN 338,DIN 1412A,BS 328
Number of Flutes:
2
Material:
High Speed Steel
Drill Diameter Tolerance:
h8
Helix Type:
Normal Helix
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome