HSS Straight Shank Roll Forged Jobber Drills - Inch


£0.93 Inc VAT (20%)
Up to 14.5% off

See 4 Product Variants
£0.93

Description

HSS Straight Shank Roll Forged Jobber Drills
Inch
Senator jobber drills are roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to DIN 338 Type N.

Feature Attributes

Flute Type:
Spiral
Number of Flutes:
2
Cutting Direction:
Right Hand
Standards Met:
DIN 388N
Flute Construction:
Roll Forged
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome