HSSE TiN Coated Regular Length High Performance Drills


Select
£22.49 Inc VAT (20%)
Up to 16.5% off


See all variants from £22.49

Description

For stainless steels, mild steels, aluminium, titanium alloys and copper alloys. Special flute design to facilitate short chipping and accurate hole size. For CNC high speed drilling.
Flatted shank for D 12mm.
Point angle: 130 for D 2.01 to 4mm, 120 for D 4.01mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome