1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
Series 1014 HSS-Co Straight Shank High Helix Jobber  Drills - TiN Tipped - Metric
Hover to enlarge the image

Series 1014 HSS-Co Straight Shank High Helix Jobber Drills - TiN Tipped - Metric


Select
See all variants from
£1.19

Inc VAT (20%)

See all variants from £1.19

Description

Series 1014 HSS-Co Straight Shank High Helix Jobber Drills
TiN Tipped - Metric
Heavy-duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life. Point angle: 130. Helix angle: High. Web thickness: Strengthened. Relief angle: Normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufactured to DIN338RN.

Feature Attributes

Shank Diameter Tolerance:

F11

Finish/Coating:

TiN Tipped

Flute Type:

Spiral

Helix Type:

High Helix

Cutting Direction:

Right Hand

Standards Met:

BS 328,DIN 338,DIN 1412C

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome