0
1

Series 1024 HSS-Co Heavy Duty Straight Shank Drills - Tin Tipped - Metric


£1.52 Inc VAT (20%)
Up to 33% off

See 29 Product Variants
£1.52

Description

Series 1024 HSS-Co Heavy Duty Straight Shank Drills
Tin Tipped - Metric
Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.
Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8.
Manufactured to DIN 338 RN.

Feature Attributes

Number of Flutes:
2
Standards Met:
DIN 1412A,BS 328,DIN 338
Shank Diameter Tolerance:
f11
Series:
1024
Point Type:
Split Point
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome