Series 1060 HSS-Co Straight Shank High Helix Jobber Drills - TiN Coated - Metric


Select
£3.49 Inc VAT (20%)
Up to 42% off


See all variants from £3.49

Description

Series 1060 HSS-Co Straight Shank High Helix Jobber Drills
TiN Coated - Metric
Heavy duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life.
Point angle: 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338RN.

Feature Attributes

Shank Diameter Tolerance:
f11
Point Angle:
130 °
Flute Construction:
Ground Flute
Flute Type:
Spiral
Helix Type:
High Helix
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome