Series 1146 M42 Straight Shank Jobber Drills - Metric


£5.39 Inc VAT (20%)

See 19 Product Variants
£5.39

Description

Series 1146 M42 straight shank jobber drills high wear resistance for use on stainless steels, wear resistant sheet metals, hastelloy, inconnel, steels/bronze up to 1400 M/mm².

Features and Benefits
• M42 Cobalt high speed steel construction for greater toughness
• High wear resistance for prolonged tool lifespan
• Available in a range of metric sizes

Typical Applications
• Drilling

Feature Attributes

Flute Type:
Spiral
Point Angle:
135 °
Material:
Cobalt High Speed Steel
Number of Flutes:
2
Helix Type:
Normal Helix
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome