Series 305 HSCo Straight Shank Jobber Drills - Inch


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Series 305 HSCo Straight Shank Jobber Drills

HSCo general purpose jobber drill with increase wear resistance for use on universal steels,hardened materials and cast iron.

• Inch sizes 1/64" to 25/32"
• 5xD
• Form A web thinned
• Steam oxide coated >2.36mm
• Manufactured to DIN 338
• Relieved cone

See full description

Feature Attributes

Flute Construction:
Ground Flute
Number of Flutes:
2
Drill Diameter Tolerance:
h8
Shank Diameter Tolerance:
h8
Cutting Direction:
Right Hand
Point Angle:
118 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome