Series 549 HSS High Helix (Parabolic Flute) Straight Shank Jobber Drills - Inch


Select
Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

Series 549 HSS High Helix (Parabolic Flute) Straight Shank Jobber Drills
Inch
HSS GT100 jobber drills. For drilling in difficult conditions when swarf congestion prevents an adequate flow of coolant. For use in steel and cast iron having a hardness of up to 1000N/mm2. Not recommended for nickel-chrome steels or similar material. Nitrided lands/polished flues > 2.36mm dia
Manufactured to BS 328, DIN338RN.

See full description

Feature Attributes

Flute Construction:
Ground Flute
Helix Type:
High Helix
Point Angle:
130 °
Standards Met:
DIN 1412,DIN 338
Flute Type:
Parabolic
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome