Series 549 HSS High Helix (Parabolic Flute) Straight Shank Jobber Drills - Metric


Select
£5.09 Inc VAT (20%)


See all variants from £5.09

Description

Series 549 HSS High Helix (Parabolic Flute) Jobber Drills
Metric
HSS GT100 jobber drills. For drilling in difficult conditions when swarf congestion prevents an adequate flow of coolant. For use in steel and cast iron having a hardness of up to 1000N/mm2. Not recommended for nickel-chrome steels or similar material. Nitrided lands/polished > 2.36mm dia
Manufactured to BS 328, DIN338RN.

See full description

Feature Attributes

Flute Construction:
Ground Flute
Finish/Coating:
Bright
Standards Met:
DIN 338,DIN 1412
Web Thickness:
Form A
Material:
High Speed Steel
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome