Series 5518 Carbide 3 Flute High Precision Straight Shank Drill - Metric


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Series 5518 Carbide 3 Flute High Precision Straight Shank Drill

For use on general steels/brass,cast iron,aluminium and alloys. Suitable for interrupted cutting

Features
• Metric sizes 3.00mm to 20.00mm
• Bright finish
• 5xD
• 130° point
• Self-centering
• Reinforced straight shank
• Web thinning >3.00mm
• Optimal centering

See full description

Feature Attributes

Material:
Carbide
Finish/Coating:
Bright
Point Angle:
130 °
Coolant Delivery:
External
Number of Flutes:
3
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome