Series 5523 HSS-Co Straight Shank Jobber Drills - Bright Finish - Metric


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

Series 5523 HSS-Co Straight Shank Jobber Drills
Bright Finish - Metric
For multiple machining tasks. Suitable for non-ferrous metals, structural steels and carbon steels, high-alloyed steels, cast iron and cast alloys, plastics as well as aluminium. 4-facet split point. Manufactured to BS 328, DIN338RN.

Feature Attributes

Point Type:
Split Point
Coolant Delivery:
External
Series:
5523
Point Angle:
118 °
Material:
Cobalt High Speed Steel
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome