Series 651 HSS Straight Shank Jobber Drills - TiN Coated - Inch


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Series 651 HSS Straight Shank Jobber Drills
TiN Coated - Inch
Standard drill for drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Type N, BS328, DIN338RN.

Feature Attributes

Number of Flutes:
2
Flute Type:
Spiral
Series:
651
Flute Construction:
Ground Flute
Cutting Direction:
Right Hand
Web Thickness:
Form A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome