Series 658 HSS-Co High Helix (Parabolic Flute) Straight Shank Jobber Drills - Tin Coated - Inch


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Series 658 HSS-Co High Helix (Parabolic Flute) Straight Shank Jobber Drills
Tin Coated -Inch
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to DIN 338.Type 658

Feature Attributes

Finish/Coating:
TiN
Flute Construction:
Ground Flute
Web Thickness:
Form A
Coolant Delivery:
External
Number of Flutes:
2
Point Angle:
130 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome