0
1
2

Series A108 HSS Straight Shank Jobber Drills for Stainless Steel - Metric


£2.04 Inc VAT (20%)
Up to 15% off

See 55 Product Variants
£2.04

Description

A108 HSS Straight Shank Jobber Drills for Stainless Steel - Metric

Drills up to 4 X diameter. Split point. Point angle: 135°.
Size range: 1.0 - 16.0mm, 1/16" - 1/2".
Manufactured to BS 328, DIN 338.

Feature Attributes

Flute Type:
Spiral
Standards Met:
BS 328,DIN 338
Cutting Direction:
Right Hand
Drill Diameter Tolerance:
h8
Point Angle:
135 °
Point Type:
Split Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome