Series J300 HSSStraight Shank Quick Spiral Drills - Bright Finish - Metric


Select
£1.22 Inc VAT (20%)
Up to 23% off


See all variants from £1.22

Description

Series J300 HSS Straight Shank Quick Spiral Drills
Bright Finish - Metric
High helix drill for drilling materials like aluminium, aluminium alloys, copper and soft plastics. Point angle 130°, helix angle: high, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328: Part 1: 1986, DIN 338.

Feature Attributes

Helix Type:
High Helix
Material:
High Speed Steel
Finish/Coating:
Bright
Flute Construction:
Ground Flute
Web Thickness:
Standard
Drill Diameter Tolerance:
h8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome