Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Jointers & Planers
12" x 7" Planer/Thicknesser with Wheel Kit
By Lumberjack
Order Code:
ZT1002170S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 4th Dec
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/tools-and-machining/jointers-and-planers/12-inch-x-7-inch-planer-thicknesser-with-wheel-kit/p/ZT1002170S
Add to quotation
View all Jointers & Planers
Description
12" Planer / Thicknesser with Stand and Wheel Kit
Specifications
Specifications for 12" x 7" Planer/Thicknesser with Wheel Kit
MFR Part No.
LUM00207
Depth
685mm
Height
584mm
Type
Planer Thicknesser
Width
685mm
Length
1219mm
Colour
Red
Material
Metal
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome