Biscuit Jointer Set, Craft Pro


£51.99 Inc VAT (20%)

See all variants from £51.99

Description

This TCT two wing slotting cutter is ideal for biscuit jointing sizes The set is supplied with 3 ball bearing guides to suit the three sizes of biscuits available. A slighlty longer cut than the length of the biscuit is required for ease of alignment during assembly Supplied with instructions. No. 0 - 45 mm x 15 mm x 4 mm Suitable for 8-12 mm boardsUse bearing B19A 9.05 mm depth No. 10 - 53 mm x 19 mm x 4 mmSuitable for 13-18 mm boardsUse bearing B16A 10.6 mm depth No. 20 - 58 mm x 23 mm x 4 mmSuitable for 19 mm + boardUse bearing B127A D1 37.2 mm Cut length 4 mm B 12.7 mm B2 16.0 mm B3 19.0 mm

Feature Attributes

Cutting Diameter:
37.2 mm
Cutting Depth:
4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome