1. Tools & Machining/
  2. Power Tools/
  3. Finishing Tools/
  4. Jointers & Planers
GHO 26-82 710W Planers with Carry Case
Hover to enlarge the image

GHO 26-82 710W Planers with Carry Case


Select
See all variants from
£209.99

Inc VAT (20%)

See all variants from £209.99

Description

The Bosch GHO 28-82 D Professional Planer is fitted with a powerful motor for fast stock removal. It has a simple front shoe adjustment that provides accuracy and stability. This also helps to reduce front plate distortion. The cutting depth can be adjusted from 0 to 2.6mm in 0.1mm steps. The cord is fitted with a swivel ball-joint that provides increased flexibility for ease of use and reduces the potential for breakage. Supplied with 1 x Allen Key, 1 x Fabric Dust Bag, 1 x Parallel Guide & 1 x Carry Case Specification Input Power 710W No Load Speed 18,000/min. Planing Width 82mm Adjustable Rebate Depth 9mm Cutting Depth 0-2.6mm Weight 2.8kg

Feature Attributes

Power:

710 W

Product Type:

Planer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome