KP0800 82mm Planer


£153.99 Inc VAT (20%)

See 3 Product Variants
£153.99

Description

The Makita KP0800 82mm Planer has a fine depth adjustment, that is easy to change via the adjustment knob with click stops. The angle and shape of handle make it easy to grip, push and carry. The tool is double insulated for additional protection and it can be connected to a vacuum cleaner or dust extraction unit via the connection. It is supplied with a socket wrench and blade gauge assembly. KP0800K and KP0800KL are supplied in a case. Specification Input Power 620W No Load Speed 17,000/min. Planing Depth 2.0mm, Width 82mm Rebate Depth 9.0mm Weight 2.6kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Planing Softwood 2.5 m/sec Vibration K Factor 1.5 m/sec Noise Sound Power 100 dB(A) Noise Sound Pressure 89 dB(A) Noise K Factor 3 dB(A)

Feature Attributes

Input Power:
620 W
Cutting Depth:
2 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome