Professional Rotating Mount


£44.99 Inc VAT (20%)

See 2 Product Variants
£44.99

Description

The Bosch RM3 is a motorised rotating mount for aligning the laser lines and for versatile mounting of the tool. Operable with Smartphone via Bluetooth® or RC 2 Professional remote control. Operates with the power source of the tool mounted - no own power source needed.

Features and Benefits:
• Compatible with the new GCL 2-50 C and GCL 2-50 CG
• Height adjustable feet
• Operates with the power source of the tool mounted.

Technical Specification:
Height: 120 mm
Thread connection: 1/4"
Clamp: Quick-release clamp
Length: 135 mm

Supplied With:
• 3x 1.5 V LR03 battery (AAA).
• 1x Bracket
• 1x Ceiling clamp
• 1x L-Boxx inlay,
• 1x RC2 remote control

See full description

Feature Attributes

Accessory Type:
Rotating Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome