Inc VAT (20%)
Tri-plane line laser level to simultaneously project clear 1x horizontal and 2x vertical laser light planes. Also performs the functions of a cross line laser level.
• Compact Multi Line Laser for all indoor applications.
• Simply Connected for contactless controlling without touching and without losing precision, more functionality.
• Very precise CAL Guard monitoring and remote-control use with Bluetooth®-connected smartphone app.
• One horizontal and 2 vertical 360° lines enable many new applications for simultaneous marking, alignment and levelling indoors.
• Dual Power Source can be operated both with 12V LI-ion battery or with standard alkaline batteries.
• High visibility of the laser lines with a working range of 30m without a receiver.
• Self-levelling (±4° in <4 sec), very precise (± 0.2 mm/m) and range of up to 120 m with LR 6 or LR 7 Professional receiver (sold separately)
• Pendulum lock ensures safe transport.
Laser Class:
2
Working Range:
30 m
Levelling Type:
Self-Levelling
Ingress Protection Rating (IP Rating):
IP54
Operating Temperature Range:
-10 to 50 °C
Weight Including Batteries:
0.9 kg