GLL 3-80 Professional Self-levelling Multi Line Laser in Carry Case - 0 601 063 S00
Hover to enlarge the image
0
1
2

GLL 3-80 Professional Self-levelling Multi Line Laser in Carry Case - 0 601 063 S00

Order Code:
MPN:

Product Description

The GLL 3-80 Professional Line Laser delivers exceptional precision and visibility with three 360° laser lines for simultaneous horizontal and vertical levelling. High-powered diodes ensure superior clarity, while its intuitive interface allows effortless operation. Designed for professional applications, it self-levels quickly with outstanding accuracy, even on uneven surfaces. With a robust IP54-rated build and an extended working range, this laser guarantees reliability, efficiency and ease of use on demanding job sites.

Features and Benefits
• Three 360° laser lines for all-around levelling and maximum efficiency
• High-powered diodes provide exceptional visibility for precision work
• Intuitive user interface for quick and easy operation
• Fast self-levelling even on uneven surfaces for seamless setup
• Impressive working range, extendable up to 120 m with a receiver
• High accuracy of ± 0.3 mm/m for professional-grade results
• Compact and lightweight for easy handling and transport

Standards
• Durable IP54-rated design for dust and splash resistance

Specifications
Battery Type
4 x 1.5 V LR6 (AA)
Accuracy
± 0.30mm/m
Laser Class
2
Model No.
GLL 3-80
Ingress Protection Rating (IP Rating)
IP54
Weight Including Batteries
0.82kg
Beam Colour
Red
MFR Part No.
0601063S00
Operating Temperature Range
-10 to 50°C
Working Range
30m
Type
Multi-Line Laser Level
Levelling Type
Self-Levelling
Number of Lasers
3


£399.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome