The Bosch GSB 16 RE Professional Impact Drill has a powerful motor for fast work process. Its sturdy metal gear housing provides a long lifetime. The single-sleeve keyless chuck with Auto-Lock allows for swift tool changes with just one hand, enhancing efficiency and convenience. Supplied with: 1 x Keyless Chuck 13mm, 1 x Depth Stop 210mm, 1 x Auxiliary Handle and 1 x Carrying Case. Specifications: Input Power: 750W.Chuck Capacity: 13mm.Drill Spindle Connecting Thread: 1/2in-20 UNF.No Load Speed: 0-2,800/min.Impact Rate: 0-47,600/bpm.Torque: 2.3Nm.Spindle Collar Diameter: 43mm.Drilling Diameter: Wood 30mm, Steel 13mm, Masonry: 18mm.Weight: 2.2kg.