GSB 162-2RE Professional Impact Drill


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

Bosch GSB 162-2 RE Professional Impact Drill for drilling in masonry, stone, wood, and metal. Its extremely strong 1,500W motor with a high overload capacity and high torque is ideal for intense and heavy-duty applications. The speed has been specifically optimised to enable a fast drilling progress up to 162mm in diameter even when using diamond core cutters in the non-impact function. The impact drill’s rotation control clutch ensures an increased level of user protection even when working in the toughest materials. Supplied with: 1 x Keyless Chuck 16mm, 1 x Auxiliary Handle, 1 x Depth Stop 210mm and 1 x Carry Case. Specifications: Bit Holder: 5/8in-16 UNF.Input Power: 1,500W.No Load Speed: 0-750/1,800/min.Impact Rate: 0-12,750/30,600/bpm.Max. Torque: 17Nm.Weight: 4.8kg.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome